https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200372-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzB8aW1hZ2UvanBlZ3xhRGt3TDJnek1pOHhNREk1TkRnNU5EVXlOalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBek56SmZNekF3ZURNd01DNXFjR2N8YWM3NjU3OGUzZTUwZWRiZWVhN2Y3NGFhNTRjNzU1N2EwNWQ2MDUzNGVjNjJlMTljOWI4ODM2NWI4N2VhNWY1Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200372-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzB8aW1hZ2UvanBlZ3xhRGt3TDJnek1pOHhNREk1TkRnNU5EVXlOalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBek56SmZNekF3ZURNd01DNXFjR2N8YWM3NjU3OGUzZTUwZWRiZWVhN2Y3NGFhNTRjNzU1N2EwNWQ2MDUzNGVjNjJlMTljOWI4ODM2NWI4N2VhNWY1Zg
JASON
JASON
4121-0075-050
JASON JASON
Description
4121-0075-050 JACK HAMMER HOSE ; 3/4" ID 50' LN
Hose Assembly; 3/4" Inside Diameter; 1.16" Outside Diameter; 50' Length; Tube Rubber; Two Spiral Polyester Yarn Reinforcement; Yellow EPDM Cover; -22 to 176 Degree F Temperature Range; Crimped Coupling with Universal End; For Jackhammer Applications
Part #
4121-0075-050
BDI #
25200372
Details
173.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/4121-0075-050/p/25200372
Your Price
$ 173.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0
EAN
0746041430924
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Product Specification
3/4" Inside Diameter; 1.16" Outside Diameter; 50' Length; Tube Rubber; Two Spiral Polyester Yarn Reinforcement; Yellow EPDM Cover; -22 to 176 Degree F Temperature Range; Crimped Coupling with Universal End
Long Description
Hose Assembly; 3/4" Inside Diameter; 1.16" Outside Diameter; 50' Length; Tube Rubber; Two Spiral Polyester Yarn Reinforcement; Yellow EPDM Cover; -22 to 176 Degree F Temperature Range; Crimped Coupling with Universal End; For Jackhammer Applications

