CONTINENTAL
CONTINENTAL
5/8INX10FT FLEXSTEEL FUTURA GREEN MXMS
CONTINENTAL CONTINENTAL
Description
5/8IN FLEXSTEEL FUTURA GREEN MXMS HOSE ; PETROLEUM SBR
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 10FT Length; Green; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20022127
BDI #
24573029
Details
1989.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX10FT-FLEXSTEEL-FUTURA-GREEN-MXMS/p/24573029
Your Price
$ 1,989.30 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.428
EAN
0037256497162
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
5/8" M X 5/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 10FT Length; Green; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh