CONTINENTAL
CONTINENTAL
5/8INX13FT6IN FLEXSTEEL FUTURA MXMS
CONTINENTAL CONTINENTAL
Description
5/8INX13FT6IN FLEXSTEEL FUTURA MXMS ; POR HOSE ASSY SYNTHETIC RUBBER
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 13.5FT Length; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Part #
5/8INX13FT6IN FLEXSTEEL FUTURA MXMS
BDI #
24572935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX13FT6IN-FLEXSTEEL-FUTURA-MXMS/p/24572935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.978
EAN
0037256496776
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
13.5
Length - Meter
4.115
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
5/8" M X 5/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
5.4
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 13.5FT Length; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh