CONTINENTAL
CONTINENTAL
5/8INX8FT 6IN FLEXSTEEL FUTURA MXMS
CONTINENTAL CONTINENTAL
Description
5/8INX8FT 6IN FLEXSTEEL FUTURA MXMS HOSE
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 8.5FT Length; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20022054
BDI #
424728
Details
1670.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX8FT-6IN-FLEXSTEEL-FUTURA-MXMS/p/424728
Your Price
$ 1,670.30 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.145
EAN
0037256174803
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8.5
Length - Meter
2.591
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
5/8" M X 5/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.4
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 8.5FT Length; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh