

PARKER
PARKER
731512-RED
PARKER PARKER
Description
731512-RED TRUCK COIL ; SGL COIL 1/2"TUBE OD NYLON
Hose Assembly; 3/8" Inside Diameter; 1/2" Outside Diameter; 15' Length; Nylon; Red; With 1/2" X 1/2" Male Thread Brass Fitting
Part #
731512-RED
BDI #
25120672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/731512-RED/p/25120672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.parker.com
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 1/2" Outside Diameter; 15' Length; Nylon; Red; With 1/2" X 1/2" Male Thread Brass Fitting
Long Description
Hose Assembly; 3/8" Inside Diameter; 1/2" Outside Diameter; 15' Length; Nylon; Red; With 1/2" X 1/2" Male Thread Brass Fitting