

TOPRING
TOPRING
79.011
TOPRING TOPRING
Description
79.011 HOSE REEL ; 3/8 X 5' X 1/4MNPT INLET RUBBER
Hose Assembly; 3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Part #
79.011
BDI #
18391837
Details
53.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/79-011/p/18391837
Your Price
$ 53.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679790110
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.topring.com
Product Detail
Hose Assembly
Product Specification
3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Long Description
Hose Assembly; 3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature