Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

79.012 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391838-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OXxpbWFnZS9qcGVnfGFHUTJMMmcxT0M4eE1UQXdOakU0T0RjeE5qQTJNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEU0TXpoZk16QXdlRE13TUM1cWNHY3w3OGViM2Q5OWY3NzRiODE5MjYwOGEyYjFjZWU0NmRhMjQ0MWY4Y2Y3OTViODZjM2E3Y2QyZTExMGI5MTFjNzll
18391838 Hose Assemblies 

TOPRING TOPRING

79.012

Description

79.012 HOSE REEL ; 3/8 X 5' X 3/8MNPT INLET RUBBER

Hose Assembly; 3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature

Part #

79.012

BDI #
18391838

Details

56.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 56.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679790127
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.topring.com
Product Detail
Hose Assembly
Product Specification
3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Long Description
Hose Assembly; 3/8" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature