

DIXON VALVE
DIXON VALVE
D815Y50RAF
DIXON VALVE DIXON VALVE
Description
D815Y50RAF HOSE COUPLED ; 1 1/2"X50' 800# DJ
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Yellow; 1-1/2" MNST X 1-1/2" FNST; 360 PSI - 25 Bar Operating Pressure
Part #
D815Y50RAF
BDI #
19318971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/D815Y50RAF/p/19318971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
7.18
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
Yellow
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
360 PSI | 25 Bar
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Coupling | Black Liner | Proof Pressure 800 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
17.96
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Yellow; 1-1/2" MNST X 1-1/2" FNST; 360 PSI - 25 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh