

DIXON VALVE
DIXON VALVE
DM20100RAS
DIXON VALVE DIXON VALVE
Description
DM20100RAS MILL HOSE ; 2"X100' DJ
Hydraulic; 2" Inside Diameter; 100FT Length; White; 2" MNPSH X 2" FNPSH; 200 PSI - 14 Bar Operating Pressure
Part #
DM20100RAS
BDI #
19319768
Details
985.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/DM20100RAS/p/19319768
Your Price
$ 985.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
15.423
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2" MNPSH X 2" FNPSH
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
2 Inch NPSH Brass Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
41.08
Long Description
Hydraulic; 2" Inside Diameter; 100FT Length; White; 2" MNPSH X 2" FNPSH; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh