PARKER
PARKER
F3020606-6-6-6-48
PARKER PARKER
Description
F3020606-6-6-6-48 HOSE ASSEMBLY ; REPLACEMENT FOR BXX-0606-06-06-06-48
Hose Assembly; 3/8" Inside Diameter; 3/4" Outside Diameter; 48" Length; 5" Minimum Bend Radius; Nitrile Rubber Inner Tube; Two Braids Steel Wire Reinforcement; Synthetic Rubber Cover; With 3/8" Hose Tee Fitting
Part #
F3020606-6-6-6-48
BDI #
25114641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F3020606-6-6-6-48/p/25114641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.parker.com
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 3/4" Outside Diameter; 48" Length; 5" Minimum Bend Radius; Nitrile Rubber Inner Tube; Two Braids Steel Wire Reinforcement; Synthetic Rubber Cover; With 3/8" Hose Tee Fitting
Long Description
Hose Assembly; 3/8" Inside Diameter; 3/4" Outside Diameter; 48" Length; 5" Minimum Bend Radius; Nitrile Rubber Inner Tube; Two Braids Steel Wire Reinforcement; Synthetic Rubber Cover; With 3/8" Hose Tee Fitting