https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145124-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhRFF5TDJneVpTOHhNREUwTVRjM05UUXlPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVeE1qUmZNekF3V0RNd01DNXFjR2N8NmE2YTYwNTg2YzljZTEyNmQ1OWM5YmUxYmZlYmM3MDUwZDJjYzIyZGY1MDJhYTc4ZTg0YzU1ZDBiZjU4M2U4Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145124-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhRFF5TDJneVpTOHhNREUwTVRjM05UUXlPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVeE1qUmZNekF3V0RNd01DNXFjR2N8NmE2YTYwNTg2YzljZTEyNmQ1OWM5YmUxYmZlYmM3MDUwZDJjYzIyZGY1MDJhYTc4ZTg0YzU1ZDBiZjU4M2U4Mg
PARKER
PARKER
F421WC0606-12-12-12-47.50
PARKER PARKER
Description
F421WC0606-12-12-12-47.50 ; WIRE COVERED HOSE
Hose Assembly; 3/8" Inside Diameter; 0.71" Outside Diameter; 47-1/2" Length; 5" Minimum Bend Radius; 2250PSI Maximum Working Pressure; Nitrile Rubber Inner Tube; Single Braid High Tensile Steel Wire Reinforcement; Protective Wire Cover; With 3/4" Hose Tee Fitting
Part #
F421WC0606-12-12-12-47.50
BDI #
25145124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F421WC0606-12-12-12-47-50/p/25145124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.parker.com
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 0.71" Outside Diameter; 47-1/2" Length; 5" Minimum Bend Radius; 2250PSI Maximum Working Pressure; Nitrile Rubber Inner Tube; Single Braid High Tensile Steel Wire Reinforcement; Protective Wire Cover; With 3/4" Hose Tee Fitting
Long Description
Hose Assembly; 3/8" Inside Diameter; 0.71" Outside Diameter; 47-1/2" Length; 5" Minimum Bend Radius; 2250PSI Maximum Working Pressure; Nitrile Rubber Inner Tube; Single Braid High Tensile Steel Wire Reinforcement; Protective Wire Cover; With 3/4" Hose Tee Fitting

