

PARKER
PARKER
F471TC0606-8-8-8-48
PARKER PARKER
Description
F471TC0606-8-8-8-48 HOSE ASSY
Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 48" Length; 5000PSI Maximum Working Pressure; 2-1/2" Minimum Bend Radius; Nitrile Based Synthetic Rubber Inner Tube; High Tensile Steel Wire Reinforcement; Synthetic Rubber Tough Cover; With Hose Tee Fitting
Part #
F471TC0606-8-8-8-48
BDI #
25130793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F471TC0606-8-8-8-48/p/25130793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.parker.com
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 0.68" Outside Diameter; 48" Length; 5000PSI Maximum Working Pressure; 2-1/2" Minimum Bend Radius; Nitrile Based Synthetic Rubber Inner Tube; High Tensile Steel Wire Reinforcement; Synthetic Rubber Tough Cover; With Hose Tee Fitting
Long Description
Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 48" Length; 5000PSI Maximum Working Pressure; 2-1/2" Minimum Bend Radius; Nitrile Based Synthetic Rubber Inner Tube; High Tensile Steel Wire Reinforcement; Synthetic Rubber Tough Cover; With Hose Tee Fitting