https://www.bdiexpress.com/medias/INDF-FASSYXX-HOSE-BLK-I6C1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTR8aW1hZ2UvanBlZ3xhRFZtTDJoak9TODVPREExTlRVME56RXlOakEyTDBsT1JFWXRSa0ZUVTFsWVdGOUlUMU5GWDBKTVMxOUpOa014WHpNd01IZ3pNREF1YW5CbnxkOGI2MzgwNGMwNGYwZTI5MWRmN2U5ZThkMDcwYzMwM2U2OGMyYjc0MzhjYTllMGUzZjllMWQ4M2IxZjg5MGRk
https://www.bdiexpress.com/medias/INDF-FASSYXX-HOSE-BLK-I6C1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTR8aW1hZ2UvanBlZ3xhRFZtTDJoak9TODVPREExTlRVME56RXlOakEyTDBsT1JFWXRSa0ZUVTFsWVdGOUlUMU5GWDBKTVMxOUpOa014WHpNd01IZ3pNREF1YW5CbnxkOGI2MzgwNGMwNGYwZTI5MWRmN2U5ZThkMDcwYzMwM2U2OGMyYjc0MzhjYTllMGUzZjllMWQ4M2IxZjg5MGRk
FAIRVIEW FITTINGS
FAIRVIEW FITTINGS
I6C120FS6MP6
FAIRVIEW FITTINGS FAIRVIEW FITTINGS
Description
I6C120FS6MP6 NAT/LP-GAS HOSE ASSY ; TYPE I 3/8 ID 3/8 FSAEX3/8 MPT 120IN
Hose Assembly; Petroleum; 3/8" Inside Diameter; 10FT Length; black; 3/8" Female SAE X 3/8" MPT; -60 To 212 Deg F Operating Pressure
Part #
I6C120FS6MP6
BDI #
17808113
Details
63.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/I6C120FS6MP6/p/17808113
Your Price
$ 63.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0
EAN
0741330063678
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.fairviewfittings.com
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Petroleum; 3/8" Inside Diameter; 10FT Length; black; 3/8" Female SAE X 3/8" MPT; -60 To 212 Deg F Operating Pressure
Long Description
Hose Assembly; Petroleum; 3/8" Inside Diameter; 10FT Length; black; 3/8" Female SAE X 3/8" MPT; -60 To 212 Deg F Operating Pressure

