https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986226-300X300.jpg?context=bWFzdGVyfHJvb3R8NDY1NzB8aW1hZ2UvanBlZ3xhR0prTDJobE5DODVPVGcyTURjeE9USXdOamN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpJeU5sOHpNREJZTXpBd0xtcHdad3w3ZGZhZDUwMjExNmU1MmU2ZDg0NWE4MjQxZGIzYTM1NDQ3ODU2ZDFlMTg5OGU2ODZkM2JkOTMwNThhNWEwN2E2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986226-300X300.jpg?context=bWFzdGVyfHJvb3R8NDY1NzB8aW1hZ2UvanBlZ3xhR0prTDJobE5DODVPVGcyTURjeE9USXdOamN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpJeU5sOHpNREJZTXpBd0xtcHdad3w3ZGZhZDUwMjExNmU1MmU2ZDg0NWE4MjQxZGIzYTM1NDQ3ODU2ZDFlMTg5OGU2ODZkM2JkOTMwNThhNWEwN2E2
BUCHANAN RUBBER
BUCHANAN RUBBER
JACK-075R-CUASS3/4IN X 50FT
BUCHANAN RUBBER BUCHANAN RUBBER
Description
JACK-075R-CUASS 3/4" X 50' JACKHAMERHOSE ; RED 300PSI C/W CRIMP UNIV ASSEMBLED
Hose Assembly; 3/4" Inside Diameter; 50' Length; 300PSI Pressure; With Crimp Universal Hose End; Yellow Smooth Cut And Abrasion Resistant Cover; Synthetic Oil Mist Resistant Tube; Multiple Layers Of Synthetic Yarn Reinforcement; -35C To +80C Temperature; 50'/300' Coils Standard Length
Part #
JACK-075R-CUASS3/4IN X 50FT
BDI #
24986226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/JACK-075R-CUASS3-4IN-X-50FT/p/24986226
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Product Detail
Hose Assembly
Product Specification
3/4" Inside Diameter; 50' Length; 300PSI Pressure; With Crimp Universal Hose End; Yellow Smooth Cut And Abrasion Resistant Cover; Synthetic Oil Mist Resistant Tube; Multiple Layers Of Synthetic Yarn Reinforcement; -35C To +80C Temperature; 50'/300' Coils Standard Length
Long Description
Hose Assembly; 3/4" Inside Diameter; 50' Length; 300PSI Pressure; With Crimp Universal Hose End; Yellow Smooth Cut And Abrasion Resistant Cover; Synthetic Oil Mist Resistant Tube; Multiple Layers Of Synthetic Yarn Reinforcement; -35C To +80C Temperature; 50'/300' Coils Standard Length

