https://www.bdiexpress.com/medias/INDXXXASSYXX-HOSE-G-R-S600-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NnxpbWFnZS9qcGVnfGFEbGhMMmhrWlM4eE1EYzNNREl3TnpVM01UazVPQzlKVGtSWVdGaEJVMU5aV0ZoZlNFOVRSVjlIWDFKZlV6WXdNRjh6TURCNE16QXdMbXB3Wnd8OTA3ZDVjOWQ4NzcyY2E3ZjU0NjBmOGQ4YmJlNTU2MzcxYWRjMTZkZTkxNmQwM2U3NDExZTcwY2U2MDA1ZDYyMQ
https://www.bdiexpress.com/medias/INDXXXASSYXX-HOSE-G-R-S600-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NnxpbWFnZS9qcGVnfGFEbGhMMmhrWlM4eE1EYzNNREl3TnpVM01UazVPQzlKVGtSWVdGaEJVMU5aV0ZoZlNFOVRSVjlIWDFKZlV6WXdNRjh6TURCNE16QXdMbXB3Wnd8OTA3ZDVjOWQ4NzcyY2E3ZjU0NjBmOGQ4YmJlNTU2MzcxYWRjMTZkZTkxNmQwM2U3NDExZTcwY2U2MDA1ZDYyMQ
REEL CRAFT IND.
REEL CRAFT IND.
S600100-6
REEL CRAFT IND. REEL CRAFT IND.
Description
S600100-6 INLET HOSE ASSEMBLY ; POR 1/4"ID X 6'RM GRD 200PSI TWINWELDING
Hose Assembly; Welding; 1/4" Inside Diameter; 0.5FT Length; Green and Red; 9/16"-18 Male X 9/16"-18 Female; 0 To 150 Deg F Operating Pressure
Part #
S600100-6
BDI #
21521402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/S600100-6/p/21521402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
EAN
0699567004707
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Welding
Manufacturer URL
https://www.reelcraft.com
Weight / LBS
1.9
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Welding; 1/4" Inside Diameter; 0.5FT Length; Green and Red; 9/16"-18 Male X 9/16"-18 Female; 0 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Welding; 1/4" Inside Diameter; 0.5FT Length; Green and Red; 9/16"-18 Male X 9/16"-18 Female; 0 To 150 Deg F Operating Pressure
