https://www.bdiexpress.com/medias/INDSKFXXXXXX-21984206-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhRFJtTDJnM015OHhNREE1TURBMU5EWTBOemd6T0M5SlRrUlRTMFpZV0ZoWVdGaGZNakU1T0RReU1EWmZNekF3ZURNd01DNXFjR2N8NDYyMDFmMTM4Y2U1N2U4MWIwMzc3ZTg0YjE3OWMyZGU4NDhiYWRiYWQzNDA3NWUyOTM3M2NkMWE3OWJmNDI4Yw
SKF
SKF
VGMD D1127RO2.5X0.5 A46
SKF SKF
Description
SKF VGMD D1127RO2.5X0.5 A46
Hose Assembly; High Pressure; 2.5MM Diameter; 7.5MM Bend Radius; 386Bar Permissible Operating Pressure; Stainless Steel Material
Part #
VGMD D1127RO2.5X0.5 A46
BDI #
20101137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/VGMD-D1127RO2-5X0-5-A46/p/20101137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171600
Weight / Kilogram
0.001
Product Group - BDI
F00234
Noun
Pipe
Keyword String
High Pressure
Product Specification
High Pressure; 2.5MM Diameter; 7.5MM Bend Radius; 386Bar Permissible Operating Pressure; Stainless Steel Material
Long Description
Hose Assembly; High Pressure; 2.5MM Diameter; 7.5MM Bend Radius; 386Bar Permissible Operating Pressure; Stainless Steel Material