

GATES
GATES
1-1/2IN ENGINE COOLANT MARINE SOFTWALL
GATES GATES
Description
1-1/2X3FT 4169A COOL 100 SOFTW ; COOLANT HOSE
Marine; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
41690270
BDI #
18201683

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-ENGINE-COOLANT-MARINE-SOFTWALL/p/18201683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.27
EAN
0072053647211
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Engine Coolant | Industrial
Price Unit
CARTON
Package Quantity
3FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 3 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Fabric | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
1.8
Long Description
Marine; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.92 Inch | 48.768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh