Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2IN FLEXWING VERSAFUEL https://www.bdiexpress.com/medias/INDCTHHOSEXX-FVERSAFUEL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyN3xpbWFnZS9qcGVnfGFEazRMMmhqTkM4eE1UQXdNemN5TlRjd09UTTBNaTlKVGtSRFZFaElUMU5GV0ZoZlJsWkZVbE5CUmxWRlRGOUNURXRmTXpBd2VETXdNQzVxY0djfDUwMTk1ZjhlODcyOWExYjQ0NGM1MjNiOWYzOTg2ODdhMTQ3OWFjOWI5MjdhMjA1NTUwYzQxZGNlMzZjNGI2ZWU
424139 Hoses 

CONTINENTAL CONTINENTAL

1-1/2IN FLEXWING VERSAFUEL

Description

1-1/2IN FLEXWING VERSAFUEL HOSE ; PETROLEUM 100FT/REL

Petroleum Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

20339626

BDI #
424139

Details

35.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.433
EAN
0037256481598
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.92
Long Description
Petroleum Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.03 Inch | 51.562 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh