https://www.bdiexpress.com/medias/INDCTHHOSEXX-VRESERVE-EPDM-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxM3xpbWFnZS9qcGVnfGFEUm1MMmc0T1M4eE1UQXdNemN6TURNNU5URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlZsSkZVMFZTVmtWZlJWQkVUVjlIV1Y4ek1EQjRNekF3TG1wd1p3fGQ4OThhODY3NDU4MDcxYmYxYjNhOTJlOTg1OThjNjY3OTAzYjNmZjdlOWNlODNjZjA3NjY3MjZiMzY3YmFkY2E
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VRESERVE-EPDM-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxM3xpbWFnZS9qcGVnfGFEUm1MMmc0T1M4eE1UQXdNemN6TURNNU5URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlZsSkZVMFZTVmtWZlJWQkVUVjlIV1Y4ek1EQjRNekF3TG1wd1p3fGQ4OThhODY3NDU4MDcxYmYxYjNhOTJlOTg1OThjNjY3OTAzYjNmZjdlOWNlODNjZjA3NjY3MjZiMzY3YmFkY2E
CONTINENTAL
CONTINENTAL
1-1/2IN VINTNER RESERVE EPDM GRAY 250
CONTINENTAL CONTINENTAL
Description
1-1/2IN VINTNER RESERVE EPDM GRAY 250 ; HOSE 100FT/REL
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.09" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Part #
20943392
BDI #
27339302
Details
39.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-VINTNER-RESERVE-EPDM-GRAY-250/p/27339302
Your Price
$ 39.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.399
EAN
0037256090998
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
In-Plant | Tank Truck
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.89
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.09" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.09 Inch | 53.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

