https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
CONTINENTAL
CONTINENTAL
1-1/2INX100FT AGFLEX WHITE/CLEAR 50
CONTINENTAL CONTINENTAL
Description
1-1/2INX100FT AGFLEX WHITE/CLEAR 50 ; WTR HOSE 100FT/REL
Water Hose; 1-1/2" Inside Diameter; 1.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 89 PSI | 6.1 Bar Operating Pressure
Part #
20013673
BDI #
24571664
Details
4.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-AGFLEX-WHITE-CLEAR-50/p/24571664
Your Price
$ 4.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.13
EAN
0037256219702
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
89 PSI | 6.1 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
38
Long Description
Water Hose; 1-1/2" Inside Diameter; 1.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 89 PSI | 6.1 Bar Operating Pressure
Outside Diameter
1.78 Inch | 45.212 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

