Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX100FT COLT ACID-CHEMICAL 150PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-COLT-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFEa3pMMmcxT0M4eE1EYzNNREkyT0RBMk1UY3lOaTlKVGtSSFFWUklUMU5GV0ZoZlEwOU1WRjlaVEZkZk16QXdlRE13TUM1cWNHY3wyOGRlN2U0MDhhNDA3NzFmOWQxYjg1ZjVlYmVkOTAzZDlmZWE2NDViN2I3ODU2YTJmYzI1NmNiNzA4MjNmY2Qz
18202007 Hoses 

GATES GATES

1-1/2INX100FT COLT ACID-CHEMICAL 150PSI

Description

1-1/2X100 CHEM EPDM 150SD ; CHEMICAL HOSE NON-RETURNABLE

Chemical; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure

Part #

1-1/2INX100FT COLT ACID-CHEMICAL 150PSI

BDI #
18202007

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.4
EAN
0072053650891
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Item Number
46960004
Weight / LBS
89
Long Description
Chemical; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.04 Inch | 51.816 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh