https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSIFLO-125-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyM3xpbWFnZS9qcGVnfGFEUmlMMmcxTXk4eE1UQXdNelkxTVRJeU56WTNPQzlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMGxHVEU5Zk1USTFYek13TUhnek1EQXVhbkJufGJiZTk1OGU3YmE1ZTM1ZDQ5ODgxOWQ2M2ZkZDM5N2NlMTljM2VmYTc3YTRiYWUxYTRjNmQ5Zjg0MmI2ZjhmZjk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSIFLO-125-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyM3xpbWFnZS9qcGVnfGFEUmlMMmcxTXk4eE1UQXdNelkxTVRJeU56WTNPQzlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMGxHVEU5Zk1USTFYek13TUhnek1EQXVhbkJufGJiZTk1OGU3YmE1ZTM1ZDQ5ODgxOWQ2M2ZkZDM5N2NlMTljM2VmYTc3YTRiYWUxYTRjNmQ5Zjg0MmI2ZjhmZjk
CONTINENTAL
CONTINENTAL
1-1/2INX400FT VERSIFLO DISCHARGE 125
CONTINENTAL CONTINENTAL
Description
1-1/2INX400FT VERSIFLO DISCHARGE 125 ; WATER HOSE 400FT/REL
Water Suction Hose; 1-1/2" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Part #
20132290
BDI #
24574352
Details
10.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX400FT-VERSIFLO-DISCHARGE-125/p/24574352
Your Price
$ 10.95 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.147
EAN
0037256503061
Product Group - BDI
F02192
Type of Hose
Water Suction
Inner Material
Rubber
Outer Material
EPDM
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Suction
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
120
Long Description
Water Suction Hose; 1-1/2" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.72 Inch | 43.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


