https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEUTRMMmcwWVM4eE1UQXdNemN6TWpNNU5EQXhOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOVNSRjh6TURCNE16QXdMbXB3Wnd8NGNlZGM3ZjFmY2YzMWU5YmYyNzdmNTVjMmVmOTU0Mjk0OGQ0NzY1YmU3OGY0OWZiYjgyOWM5ZWFiNWM5YmRiZQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEUTRMMmcwWVM4eE1UQXdNemN6TWpNNU5EQXhOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOVNSRjh6TURCNE16QXdMbXB3Wnd8NGNlZGM3ZjFmY2YzMWU5YmYyNzdmNTVjMmVmOTU0Mjk0OGQ0NzY1YmU3OGY0OWZiYjgyOWM5ZWFiNWM5YmRiZQ
CONTINENTAL
CONTINENTAL
1-1/2INX50FT FLEXSTEEL 250 STEAM RED
CONTINENTAL CONTINENTAL
Description
1-1/2INX50FT FLEXSTEEL 250 STEAM RED ; HOSE 50FT/BOX
Steam Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20620048
BDI #
24577651
Details
36.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX50FT-FLEXSTEEL-250-STEAM-RED/p/24577651
Your Price
$ 36.33 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.671
EAN
0037256517907
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
61.5
Long Description
Steam Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

