https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NnxpbWFnZS9qcGVnfGFHVmtMMmczT1M4eE1ESTRNVE00TnpNeU56VXhPQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDY0MWZlZWY2NGZlNzA1YjQzNjkzMDE5MzNhYzMxMDQ1MTI5YmM4MjkzMDEwZDBiY2I0YWMzNWExZTQ3MTM3NA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NnxpbWFnZS9qcGVnfGFHVmtMMmczT1M4eE1ESTRNVE00TnpNeU56VXhPQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDY0MWZlZWY2NGZlNzA1YjQzNjkzMDE5MzNhYzMxMDQ1MTI5YmM4MjkzMDEwZDBiY2I0YWMzNWExZTQ3MTM3NA
GATES
GATES
1 1/2X100FT FUEL MASTER 150SD MEGAFLEX
GATES GATES
Description
1-1/2X100 FUEL 150SD MEGAFLEX ; PETROLEUM HOSE
Oilfield Hose; Oilfield and Petroleum; 1-1/2" Inside Diameter; 1.9" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
1 1/2X100FT FUEL MASTER 150SD MEGAFLEX
BDI #
22285325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X100FT-FUEL-MASTER-150SD-MEGAFLEX/p/22285325
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.32
EAN
0770075516064
Product Group - BDI
F02192
Type of Hose
Oilfield and Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 1.5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882031
Weight / LBS
71.5
Long Description
Oilfield Hose; Oilfield and Petroleum; 1-1/2" Inside Diameter; 1.9" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

