Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4IN SURELINE BLACK 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SURELINE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0MHxpbWFnZS9qcGVnfGFEZ3pMMmhqWlM4eE1UQXdNemN6TkRreE56RTFNQzlKVGtSRFZFaElUMU5GV0ZoZlUxVlNSVXhKVGtWZlFreExYek13TUhnek1EQXVhbkJufDFkZDIzZmU5OTg3YjNjNzdmY2RmNmJkZGU1MTRmMzgxNjU3NWRjMThlZWZkODAyY2FiY2FiZDA0ZWRiYjc3Mjk
425381 Hoses 

CONTINENTAL CONTINENTAL

1-1/4IN SURELINE BLACK 150

Description

1-1/4IN SURELINE BLACK 150 WATER HOSE ; MULTI-PURPOSE SBR 400FT/REL

Water Hose; 1-1/4" Inside Diameter; 1.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

20026508

BDI #
425381

Details

7.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.282
EAN
0037256128776
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agricultural Water Discharge | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.57
Long Description
Water Hose; 1-1/4" Inside Diameter; 1.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.63 Inch | 41.402 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh