Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX200FT POWERBRAID PLUS OILFIELD https://www.bdiexpress.com/medias/INDGATHOSEXX-PWRBRDPLS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Njh8aW1hZ2UvanBlZ3xhRGczTDJobE1pODVNelk0TmpFNU5EZ3pNVFkyTG1wd1p3fGJlZTQ3MDI0NDVhNDM3MDNhY2JlNWU2NzRiYTY1OTY1NzIwZjY0NjIyMzczODVkMTE1ZWNmZmJlOTFmYjYxZTE
18201650 Hoses 

GATES GATES

1-1/4INX200FT POWERBRAID PLUS OILFIELD

Description

1-1/4X200 BG SLIMHOLE ROT 5000 ; NON-RETURNABLE OILFIELD HOSE

Specialty; 1-1/4" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure

Part #

36700670

BDI #
18201650

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.21
EAN
0770075192558
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Drilling Rigs | Industrial | Rotary
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 16.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Item Number
36700670
Weight / LBS
534
Long Description
Specialty; 1-1/4" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
1.97 Inch | 50.038 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh