

GATES
GATES
1-1/4X100 MINE MASTER ROCK DUST 100SD
GATES GATES
Description
1-1/4X100 MINE ROCK DUST 100SD ; MINING HOSE NON RETURNABLE
Mining Hose; 1-1/4" Inside Diameter; 1.67" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
1-1/4X100 MINE MASTER ROCK DUST 100SD
BDI #
22285551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100-MINE-MASTER-ROCK-DUST-100SD/p/22285551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.25
EAN
0770075454687
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Underground Coal Mine
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910700
Weight / LBS
56
Long Description
Mining Hose; 1-1/4" Inside Diameter; 1.67" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.67 Inch | 42.418 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh