https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0OXxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1UQXdNemN6TWpjNE56SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlVrUmZNekF3ZURNd01DNXFjR2N8ZjliNmIyN2Q1ZWFlODY5OTI0MmE4MThhZmE2MTI3Y2QwOTU1NTE5MTI0ZjM3MDVjNWIzNmE1MGY2M2EwMDIxNg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0OXxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1UQXdNemN6TWpjNE56SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlVrUmZNekF3ZURNd01DNXFjR2N8ZjliNmIyN2Q1ZWFlODY5OTI0MmE4MThhZmE2MTI3Y2QwOTU1NTE5MTI0ZjM3MDVjNWIzNmE1MGY2M2EwMDIxNg
CONTINENTAL
CONTINENTAL
1/2 FRONTIER RED250
CONTINENTAL CONTINENTAL
Description
1/2INX500FT HORIZON 250 RED AIR HOSE ; POR
Air and Multipurpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Part #
1/2 FRONTIER RED250
BDI #
21483454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2-FRONTIER-RED250/p/21483454
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.11
EAN
0037256131059
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
110
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.84 Inch | 21.336 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

