https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMnxpbWFnZS9qcGVnfGFETTBMMmhsTlM4eE1EYzNNRGczTlRJNE5UVXpOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlIVWs1Zk16QXdlRE13TUM1cWNHY3w0MDljMzYzMTVmZWVjODNjM2U3Mjc3ZThhNzJkNzZkZWQxNWFjMWY0NmJhZjhkNjIwZThjNmI2ZTAwMmE2OTY4
https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMnxpbWFnZS9qcGVnfGFETTBMMmhsTlM4eE1EYzNNRGczTlRJNE5UVXpOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlIVWs1Zk16QXdlRE13TUM1cWNHY3w0MDljMzYzMTVmZWVjODNjM2U3Mjc3ZThhNzJkNzZkZWQxNWFjMWY0NmJhZjhkNjIwZThjNmI2ZTAwMmE2OTY4
GATES
GATES
1/2IN ENGINE COOLANT MARINE SILICONE
GATES GATES
Description
1/2X10FT ENG COOL SILICONE 110 ; COOLANT HOSE NON-RETURNABLE
Marine; 1/2" Inside Diameter; 0.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 110 PSI - 7.6 Bar Operating Pressure
Part #
1/2IN ENGINE COOLANT MARINE SILICONE
BDI #
18201963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-ENGINE-COOLANT-MARINE-SILICONE/p/18201963
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.104
EAN
0072053665482
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-65 To 347 Deg F
Operating Pressure
110 PSI | 7.6 Bar
Typical Use
Engine Coolant | Industrial | Marine | Stationary Engine
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
2.3
Long Description
Marine; 1/2" Inside Diameter; 0.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 110 PSI - 7.6 Bar Operating Pressure
Outside Diameter
0.87 Inch | 22.098 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

