Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2IN FABCHEM GREEN https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NnxpbWFnZS9qcGVnfGFHRmtMMmd4TWk4eE1EYzJPVE14TkRrM01UWTNPQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDhhZWQ1ZDk3YTQyZTE3MWQyYWI5MDdlZTlhMDgwM2JmMDg5NWNjYWM3MmNjM2YxM2VlOWU3ZWY0NjhkNmFmM2Q
423173 Hoses 

CONTINENTAL CONTINENTAL

1/2IN FABCHEM GREEN

Description

1/2IN FABCHEM GREEN HOSE ; NON-RETURNABLE SBR 100FT L

Chemical; 1/2" Inside Diameter; 0.95" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 200 PSI - 14 Bar Operating Pressure

Part #

1/2IN FABCHEM GREEN

BDI #
423173

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.136
EAN
0037256215742
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Internal Number
20018477
Weight / LBS
33
Long Description
Chemical; 1/2" Inside Diameter; 0.95" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.95 Inch | 24.13 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh