https://www.bdiexpress.com/medias/MFRGATHOSEXX-AIR-BRAKE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkwN3xpbWFnZS9qcGVnfGFEQm1MMmhoWlM4eE1EZzBNVFl5T1RRNU1USXpNQzlOUmxKSFFWUklUMU5GV0ZoZlFVbFNYMEpTUVV0Rlh6TXdNSGd6TURBdWFuQm58NTZhYTM1N2Y1YTA2NGQyNjM3ZmUyOGEzOGM5NTE3YmE4ZDc0YzYxOWVkMzk3YzQzZGI2NDRiOGY2YWQ2ODcwMQ
https://www.bdiexpress.com/medias/MFRGATHOSEXX-AIR-BRAKE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkwN3xpbWFnZS9qcGVnfGFEQm1MMmhoWlM4eE1EZzBNVFl5T1RRNU1USXpNQzlOUmxKSFFWUklUMU5GV0ZoZlFVbFNYMEpTUVV0Rlh6TXdNSGd6TURBdWFuQm58NTZhYTM1N2Y1YTA2NGQyNjM3ZmUyOGEzOGM5NTE3YmE4ZDc0YzYxOWVkMzk3YzQzZGI2NDRiOGY2YWQ2ODcwMQ
GATES
GATES
1/2IN RUBBER AIR BRAKE HOSE 225PSI 250FT
GATES GATES
Description
28761 ; POR MISCELLANEOUS HOSE
Hydraulic Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 225 PSI - 15.5 Bar Dynamic Operating Pressure
Part #
1/2IN RUBBER AIR BRAKE HOSE 225PSI 250FT
BDI #
18201408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-RUBBER-AIR-BRAKE-HOSE-225PSI-250FT/p/18201408
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
225 PSI | 15.5 Bar
Typical Use
Hydraulic
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
4-Spiral | Fiber
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32450604
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 225 PSI - 15.5 Bar Dynamic Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


