https://www.bdiexpress.com/medias/INDCTHHOSEXX-F5-AIR-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3MHxpbWFnZS9qcGVnfGFETmxMMmhqTkM4eE1UQXdNemMwTnpnMk1EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlJqVmZRVWxTWDBKTVZWOHpNREI0TXpBd0xtcHdad3w1YzdlZjNiOGFkYmEwMmVhMDhiODcyYmNmYjg1ZGMwODYxOGU5ZmQyY2Y0ODRmMTFlZWRlNDRhNzgwMDg0MjRk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-F5-AIR-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3MHxpbWFnZS9qcGVnfGFETmxMMmhqTkM4eE1UQXdNemMwTnpnMk1EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlJqVmZRVWxTWDBKTVZWOHpNREI0TXpBd0xtcHdad3w1YzdlZjNiOGFkYmEwMmVhMDhiODcyYmNmYjg1ZGMwODYxOGU5ZmQyY2Y0ODRmMTFlZWRlNDRhNzgwMDg0MjRk
CONTINENTAL
CONTINENTAL
1/2INX100FT F5 AIR BLUE
CONTINENTAL CONTINENTAL
Description
1/2INX100FT F5 AIR BLUE HOSE ; 100'L POLY FIBER
Multipurpose Hose; 1/2" Inside Diameter; 0.81" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
20465472
BDI #
422945
Details
285.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX100FT-F5-AIR-BLUE/p/422945
Your Price
$ 285.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
7.121
EAN
0037256210518
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Thermoplastic Elastomer
Outer Material
Thermoplastic Elastomer
Color
Blue
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Construction | Manufacturing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
16
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.81" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

