

CONTINENTAL
CONTINENTAL
1/2INX50FT SUPER ORTAC YELLOW 1000
CONTINENTAL CONTINENTAL
Description
1/2INX50FT SUPER ORTAC YELLOW 1000 HOSE ; SBR 50FT/BOX
Air and Multipurpose; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Part #
20024051
BDI #
423067
Details
725.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX50FT-SUPER-ORTAC-YELLOW-1000/p/423067
Your Price
$ 725.00 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.175
EAN
0037256126635
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Agricultural | Heavy Duty Service
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
17
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.91 Inch | 23.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh