

GATES
GATES
1/2XBALE CLEAN+ PW6000 BLU
GATES GATES
Description
1/2XBALE CLEAN+ PW6000 BLU ; PRESSURE WASHER INDUSTRIAL HOSE
Pressure Washer Hose; 1/2" Inside Diameter; 0.86" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue
Part #
4656-0804
BDI #
28363546
Details
9.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2XBALE-CLEAN+-PW6000-BLU/p/28363546
Your Price
$ 9.58 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.14
EAN
0770075868323
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Price Unit
BALE
Package Quantity
2250FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 2250 FEET
Inch - Metric
Inch
Other Features
Braided With Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560804
Long Description
Pressure Washer Hose; 1/2" Inside Diameter; 0.86" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.86 Inch | 21.844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh