https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-PW3000E-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2N3xpbWFnZS9qcGVnfGFEQXdMMmd4Tnk4eE1ESTRNVE01TVRjMU1URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFCWE16QXdNRVZmUWt4Vlh6TXdNSGd6TURBdWFuQm58MGZmZTRlMGJkOThkNzI1MzM2OTljYWZiNzVlNGM3ZGU0NThiNDM0NmVlZDg2NTc5NGFkOTliOTE5ZTg2NGJmMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-PW3000E-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2N3xpbWFnZS9qcGVnfGFEQXdMMmd4Tnk4eE1ESTRNVE01TVRjMU1URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFCWE16QXdNRVZmUWt4Vlh6TXdNSGd6TURBdWFuQm58MGZmZTRlMGJkOThkNzI1MzM2OTljYWZiNzVlNGM3ZGU0NThiNDM0NmVlZDg2NTc5NGFkOTliOTE5ZTg2NGJmMw
GATES
GATES
1/2XLGRL 1000FT CLEAN MASTER PW3000 BLUE
GATES GATES
Description
1/2XLGRL 1000' CLEAN MASTER PW3000 BLUE ; PRESSURE WASHER HOSE 1000FT/REL
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 3000 PSI | 210 Bar Operating Pressure
Part #
4657-9455
BDI #
23710281
Details
3.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2XLGRL-1000FT-CLEAN-MASTER-PW3000-BLUE/p/23710281
Your Price
$ 3.78 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.11
EAN
0770075737148
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579455
Weight / LBS
250
Long Description
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.79 Inch | 20.066 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

