Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-3/4IN 76W ENGINE COOLANT MARINE 100PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-W-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTZ8aW1hZ2UvanBlZ3xhRGxrTDJoak1DODVNelk0TmpJd05qazFOVGd5TG1wd1p3fDIzZTlhMjMyN2E5ZGRiYjY2Y2VkMGI2NDNhZjZhOTk5NTc4N2E5MjZmNjgxOTllZDViZTFlMTQ1ZjFlNDYyMTA
18202110 Hoses 

GATES GATES

1-3/4IN 76W ENGINE COOLANT MARINE 100PSI

Description

1-3/4X50 4176HD COOL 100 THICK ; NON-RETURNABLE COOLANT HOSE

Marine; 1-3/4" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure

Part #

1-3/4IN 76W ENGINE COOLANT MARINE 100PSI

BDI #
18202110

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.42
EAN
0072053214475
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Stationary Engine
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric | Bend Radius 15 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
41760869
Weight / LBS
46.5
Long Description
Marine; 1-3/4" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
2.25 Inch | 57.15 Millimeter
Inside Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh