Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-3/4INX100FT 63SB AIR & MP https://www.bdiexpress.com/medias/INDGATHOSEXX-63SB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MnxpbWFnZS9qcGVnfGFEWTRMMmd3WkM4eE1UQXdNell3TURreU9EYzVPQzlKVGtSSFFWUklUMU5GV0ZoZk5qTlRRbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wyN2E3ZDFhMmEwYjg0ZGI5MjlkYTQ0OTBkOTRkM2QyZTFhYTdiNDVlODVhOGI2NzBjODVlZmZlNGZlZGRiNjIx
1093519 Hoses 

GATES GATES

1-3/4INX100FT 63SB AIR & MP

Description

1-3/4" X 100' AIR DUCT HOSE ; 100'/REEL

Air Hose; 1-3/4" Inside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black

Part #

4663-3642

BDI #
1093519

Details

24.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.22 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
EAN
0770075154891
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-29 To 250 Deg F
Typical Use
Heating and Ventilating
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Single Ply of Synthetic Fabric With 2 Built-In Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Long Description
Air Hose; 1-3/4" Inside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh