https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0OHxpbWFnZS9qcGVnfGFEYzNMMmhrTkM4eE1UQXdNemN5TmpZMU9UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlDVEZWZk16QXdlRE13TUM1cWNHY3xiM2EzZThlMWM2N2FhZmQ2NDg3ZDIzZGU2ZWUwZDRmMGFlNzQxMzUwYjRiNTczN2I4ZDljYzZhNWMzZmNmYTQ5
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0OHxpbWFnZS9qcGVnfGFEYzNMMmhrTkM4eE1UQXdNemN5TmpZMU9UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlDVEZWZk16QXdlRE13TUM1cWNHY3xiM2EzZThlMWM2N2FhZmQ2NDg3ZDIzZGU2ZWUwZDRmMGFlNzQxMzUwYjRiNTczN2I4ZDljYzZhNWMzZmNmYTQ5
CONTINENTAL
CONTINENTAL
1/4IN INSTA-GRIP 300 BLUE
CONTINENTAL CONTINENTAL
Description
1/4IN INSTA-GRIP 300 BLUE HOSE ; MULTI-PURPOSE SBR 500FT/REL
Air and Multipurpose; 1/4" Inside Diameter; 0.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Part #
20022677
BDI #
423095
Details
3.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-INSTA-GRIP-300-BLUE/p/423095
Your Price
$ 3.69 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.048
EAN
0037256443473
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
45
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.54 Inch | 13.716 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

