https://www.bdiexpress.com/medias/INDCTHHOSEXX-MARINE-FL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyNXxpbWFnZS9qcGVnfGFHVmhMMmczWXk4eE1UQXdNemMxTVRRMk5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlRVRlNTVTVGWDBaTVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGZlYTliNjQ4Yzg2MDcwNWUyZWRlNDlkZTVmOWI3MTUxMDZiN2IwZDJlNmIyY2NkZjAxZDY0NThkZjZhOWNlZQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-MARINE-FL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyNXxpbWFnZS9qcGVnfGFHVmhMMmczWXk4eE1UQXdNemMxTVRRMk5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlRVRlNTVTVGWDBaTVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGZlYTliNjQ4Yzg2MDcwNWUyZWRlNDlkZTVmOWI3MTUxMDZiN2IwZDJlNmIyY2NkZjAxZDY0NThkZjZhOWNlZQ
CONTINENTAL
CONTINENTAL
1/4IN MARINE FUEL LINE SAE J1527 A1
CONTINENTAL CONTINENTAL
Description
1/4IN MARINE FUEL LINE SAE J1527 A1 HOSE ; SBR 200FT/REL
Marine Hose; 1/4" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
20069186
BDI #
423571
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-MARINE-FUEL-LINE-SAE-J1527-A1/p/423571
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0
EAN
0037256242113
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 115 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Marine Pleasure Craft
Price Unit
FT
Inch - Metric
Inch
Other Features
Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.17
Long Description
Marine Hose; 1/4" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

