https://www.bdiexpress.com/medias/INDCTHHOSEXX-MARINE-FL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyNXxpbWFnZS9qcGVnfGFHVmhMMmczWXk4eE1UQXdNemMxTVRRMk5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlRVRlNTVTVGWDBaTVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGZlYTliNjQ4Yzg2MDcwNWUyZWRlNDlkZTVmOWI3MTUxMDZiN2IwZDJlNmIyY2NkZjAxZDY0NThkZjZhOWNlZQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-MARINE-FL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyNXxpbWFnZS9qcGVnfGFHVmhMMmczWXk4eE1UQXdNemMxTVRRMk5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlRVRlNTVTVGWDBaTVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGZlYTliNjQ4Yzg2MDcwNWUyZWRlNDlkZTVmOWI3MTUxMDZiN2IwZDJlNmIyY2NkZjAxZDY0NThkZjZhOWNlZQ
CONTINENTAL
CONTINENTAL
1/4INX500FT MARINE FUEL LINE
CONTINENTAL CONTINENTAL
Description
1/4INX500FT MARINE FUEL LINE HOSE ; SBR 500FT/REL
Marine Hose; 1/4" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
20028985
BDI #
24573489
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX500FT-MARINE-FUEL-LINE/p/24573489
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.064
EAN
0037256499784
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 115 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Marine Pleasure Craft
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
85
Long Description
Marine Hose; 1/4" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
0.65 Inch | 16.51 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

