https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MAS-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwMXxpbWFnZS9qcGVnfGFERXpMMmhsTlM4NU9EQTFOVFl5TURFNU9EY3dMMGxPUkVkQlZFaFBVMFZZV0Y5R1QwOUVYMDFCVTE5RFRGSmZNekF3ZURNd01DNXFjR2N8MWY1ZDE5MzgxOGFjNmUxMWZjMDY4MzU1OTA1Mzg0MzRjMzJjMThiZDFiYjVjMGViZDdkMzRjZGFjMWJlNmFlNA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MAS-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwMXxpbWFnZS9qcGVnfGFERXpMMmhsTlM4NU9EQTFOVFl5TURFNU9EY3dMMGxPUkVkQlZFaFBVMFZZV0Y5R1QwOUVYMDFCVTE5RFRGSmZNekF3ZURNd01DNXFjR2N8MWY1ZDE5MzgxOGFjNmUxMWZjMDY4MzU1OTA1Mzg0MzRjMzJjMThiZDFiYjVjMGViZDdkMzRjZGFjMWJlNmFlNA
GATES
GATES
1/8IN X 100FT FOOD MASTER PVC 65
GATES GATES
Description
1/8X100 FOOD PVC 65 ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Hose; Sanitary Food Grade; 1/8" Inside Diameter; 0.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI - 4.5 Bar Operating Pressure
Part #
1/8IN X 100FT FOOD MASTER PVC 65
BDI #
22283924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-8IN-X-100FT-FOOD-MASTER-PVC-65/p/22283924
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.009
EAN
0770075680956
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
–25 To 150 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Non-Toxic
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Weight / LBS
2
Long Description
Hose; Sanitary Food Grade; 1/8" Inside Diameter; 0.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI - 4.5 Bar Operating Pressure
Outside Diameter
0.2 Inch | 5.08 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh