GATES
GATES
10C14 200FT/CARTON
GATES GATES
Description
10C14 XCTN HYDRAULIC HOSE ; C14 PTFE SAE 100R14 TYPE A NONCONDUCTIVE
Hydraulic; 1/2" Inside Diameter; 0.65" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1500 PSI - 104 Bar Operating Pressure
Part #
10C14 200FT/CARTON
BDI #
1090180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10C14-200FT-CARTON/p/1090180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.07
EAN
0072053204322
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 6.5 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.15
Long Description
Hydraulic; 1/2" Inside Diameter; 0.65" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
0.65 Inch | 16.51 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh