10G2XHX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-G2XH-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OHxpbWFnZS9qcGVnfGFETTFMMmcyTWk4NU5qYzBORGMwTkRJeU16QXlMbXB3Wnd8MTA2ZTdlMTViZTZjNjNiMWMzZDZhYWQ4MmU2OGI5MzZjNWQ5MTU1ZTYyZTk3NTYwMzM5ZmRiNzJiNWRiYmM0Mw
1090376 Hoses 

GATES GATES

10G2XHX50FT

Description

10G2XH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK

Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3625 PSI - 250 Bar Operating Pressure

Part #

10G2XHX50FT

BDI #
1090376
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
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
12.34
EAN
0770075257639
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
3625 PSI | 250 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 14500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46574011
Weight / LBS
27.2
Long Description
Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3625 PSI - 250 Bar Operating Pressure
Outside Diameter
0.99 Inch | 25.146 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh