GATES
GATES
12C5MX50FT
GATES GATES
Description
12C5M X50FT HYDRAULIC HOSE ; POR C5M MARINE FUEL LINE
Marine; 5/8" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Part #
36584599
BDI #
1092404
Details
44.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12C5MX50FT/p/1092404
Your Price
$ 44.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
12.17
EAN
0072053311013
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-4 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
All Commercial and Recreational Vessel
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Bend Radius 2.8 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
26.84
Long Description
Marine; 5/8" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


