https://www.bdiexpress.com/medias/INDGATHOSEXX-M3K-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2OXxpbWFnZS9qcGVnfGFESmxMMmcxWXk4eE1UQXdNell3T1RjeE1EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRUTkxYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWQyNDgyNTZiM2QxNDNjMzIwZjZlNzBlYTljZWU5YzdkNzdlNWVmZjFkNTU5MWFlOTA1YWM3MGI0MGI2YzY1OA
https://www.bdiexpress.com/medias/INDGATHOSEXX-M3K-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2OXxpbWFnZS9qcGVnfGFESmxMMmcxWXk4eE1UQXdNell3T1RjeE1EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRUTkxYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWQyNDgyNTZiM2QxNDNjMzIwZjZlNzBlYTljZWU5YzdkNzdlNWVmZjFkNTU5MWFlOTA1YWM3MGI0MGI2YzY1OA
GATES
GATES
12M3K-XTFX50FT
GATES GATES
Description
12M3K-XTFX50' HYDRAULIC HOSE ; POR
Hydraulic Hose; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Part #
85678
BDI #
1093024
Details
25.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12M3K-XTFX50FT/p/1093024
Your Price
$ 25.31 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
14.596
EAN
0072053525625
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

