

TOPRING
TOPRING
14.620
TOPRING TOPRING
Description
14.620 SELF-STORING HOSE ; 1/4 X 25' X 1/4MNPT POLYURETHANE MAXAIR
Coiled Hose; 1/4" Internal Diameter; 20FT Maximum Working Length; 6.096M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Part #
14.620
BDI #
18390890
Details
59.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/14-620/p/18390890
Your Price
$ 59.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679146207
Product Group - BDI
F02192
Noun
Hose
Keyword String
Coiled
Manufacturer URL
https://www.topring.com
Product Detail
Coiled Hose
Product Specification
1/4" Internal Diameter; 20FT Maximum Working Length; 6.096M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Long Description
Coiled Hose; 1/4" Internal Diameter; 20FT Maximum Working Length; 6.096M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature