https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390892-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4OHxpbWFnZS9qcGVnfGFHSXhMMmhtWkM4eE1UQXdOalU0TlRRM01UQXdOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEE0T1RKZk16QXdlRE13TUM1cWNHY3wzNWMwN2YxZTkxMWMwOGUyMjdjODJmMTMxM2M4MWExOTE2MDMwZWMxYTk0OTdlNDQ5MzExMWFmN2U4OTdlYmJl
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390892-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4OHxpbWFnZS9qcGVnfGFHSXhMMmhtWkM4eE1UQXdOalU0TlRRM01UQXdOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEE0T1RKZk16QXdlRE13TUM1cWNHY3wzNWMwN2YxZTkxMWMwOGUyMjdjODJmMTMxM2M4MWExOTE2MDMwZWMxYTk0OTdlNDQ5MzExMWFmN2U4OTdlYmJl
TOPRING
TOPRING
14.650
TOPRING TOPRING
Description
14.650 SELF-STORING HOSE ; 1/4 X 50' X 1/4MNPT POLYURETHANE MAXAIR
Coiled Hose; 1/4" Internal Diameter; 40FT Maximum Working Length; 12.192M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Part #
14.650
BDI #
18390892
Details
91.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/14-650/p/18390892
Your Price
$ 91.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679146504
Product Group - BDI
F02192
Noun
Hose
Keyword String
Coiled
Manufacturer URL
https://www.topring.com
Product Detail
Coiled Hose
Product Specification
1/4" Internal Diameter; 40FT Maximum Working Length; 12.192M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Long Description
Coiled Hose; 1/4" Internal Diameter; 40FT Maximum Working Length; 12.192M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Blue Hose Color; Air Compatible Fluid; Ester Based Polyurethane Outer Jacket Material; 132PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature

