GATES
GATES
16C5C-XHXREEL
GATES GATES
Description
16C5C-XHXREEL HYDRAULIC HOSE ; POR C5C-XH XTREME SAE 100R5 165FT/REEL
Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 800 PSI - 55 Bar Operating Pressure
Part #
36580156
BDI #
22151122
Details
25.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16C5C-XHXREEL/p/22151122
Your Price
$ 25.73 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.22
EAN
0770075567646
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polymer
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Turbo Charger Oil
Price Unit
REEL
Package Quantity
165FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 165 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Wire Braid and Textile | Bend Radius 74 Inch | Burst Pressure 3200 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.48
Long Description
Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 800 PSI - 55 Bar Operating Pressure
Outside Diameter
1.23 Inch | 31.242 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh