

CONTINENTAL
CONTINENTAL
1IN FLEXSTEEL 250 CB STEAM RED WRAP
CONTINENTAL CONTINENTAL
Description
1IN FLEXSTEEL 250 CB STEAM RED WRAP HOSE ; CHLOROBUTYL 50FT/BOX
Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20045991
BDI #
424834
Details
961.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-FLEXSTEEL-250-CB-STEAM-RED-WRAP/p/424834
Your Price
$ 961.50 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.368
EAN
0037256222597
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Refinery | Shipyard | Chemical Plant | Steel Mill | Foundry | Heavy Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.91
Long Description
Steam Hose; 1" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.63 Inch | 41.402 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh