https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-FDOOR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1UQXdNemN6T0RBMk1qZzNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUmtSUFQxSmZWMGhVWHpNd01IZ3pNREF1YW5Cbnw5NGE1YWE0MmZjNWZmOTQ4NzhlZmY3ZDU4YTlkZDgzYzYwMGIwMDI4YTVjNGRmOWYyMTAzOTVmMzcxMzE2MmQ2
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-FDOOR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1UQXdNemN6T0RBMk1qZzNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUmtSUFQxSmZWMGhVWHpNd01IZ3pNREF1YW5Cbnw5NGE1YWE0MmZjNWZmOTQ4NzhlZmY3ZDU4YTlkZDgzYzYwMGIwMDI4YTVjNGRmOWYyMTAzOTVmMzcxMzE2MmQ2
CONTINENTAL
CONTINENTAL
1INX50FT FURNACE DOOR 200
CONTINENTAL CONTINENTAL
Description
1IN FURNACE DOOR 200 WATER HOSE ; POR NON-RETURNABLE 50FTL 400 MOQ
Water Hose; 1" Inside Diameter; 1.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure
Part #
1INX50FT FURNACE DOOR 200
BDI #
24571865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX50FT-FURNACE-DOOR-200/p/24571865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.338
EAN
0037256214912
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Steel Mill
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
4 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
38
Long Description
Water Hose; 1" Inside Diameter; 1.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
1.64 Inch | 41.656 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

